Shop DEGREE
See all product information
Create Account
Advanced Lavender and Waterlily Antiperspirant Deodorant Dry Spray for Women, 3.8 Ounce, 12PK
- Mfr # 62678209
- Zoro # G723346550
product price:Â
$
84.79
/pk of 12, $7.07/ea
Key Features
Application
Health and Personal Care
Weight
3.8 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62678209
- Zoro #
- G723346550
- UPC #
- 079400486356
- Country of Origin
- Mexico
- Item
- Spray Deodorants
- Application
- Health and Personal Care
- Weight
- 3.8 oz
Description
Degree Advanced Lavender & Waterlily Antiperspirant Deodorant Dry Spray goes on instantly dry, so you can face the day with confidence. This antiperspirant for women features 72-hour sweat and odor protection and the relaxing, floral scent of lavender and waterlily. Only Degree has MotionSense technology that moves in sync with your body. This antiperspirant deodorant releases a burst of subtle fragrance every time you move, for nonstop protection. Degree Lavender & Waterlily antiperspirant deodorant spray keeps you feeling fresher, drier, and more confident. This powerful antiperspirant deodorant responds when you need it most, so you don't have to worry about slowing down. Simply spray and start moving. This antiperspirant deodorant for women with a relaxing scent gives you the confidence to keep moving all day long. Degree Lavender & Waterlily Antiperspirant Deodorant Dry Spray keeps you feeling cool, fresh and protected from sweat and odor. Degree gives you the confidence to keep moving, however you move. Lavender & Waterlily also comes in an antiperspirant deodorant stick. At Degree, we're doing everything we can to help keep the planet moving. That's why our antiperspirant deodorant dry sprays are made with infinitely recyclable aluminum. Whatever you do, however you do it, Degree wants to help inspire the confidence in you to move more, and with this antiperspirant deodorant, it'll provide you the confidence that sweat and odor will not get in your way of your progress. Degree. It won't let you down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.