Zoro Homepage

Deodorant, 1.6 oz., Clear, Solid, PK12

  • Mfr # CB251609

  • Zoro # G0276501


product price: $52.69
/pk 12, $4.39/ea

Key Features

Fragrance
Shower Clean
Container Size
1.6 oz
Form
Solid
Standards
OSHA
Product Type
Deodorant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB251609
Zoro #
G0276501
UPC #
079400251602
Country of Origin
United States

Dimensions

Container Size
1.6 oz

Details

Fragrance
Shower Clean
Form
Solid
Item
Deodorant
Standards
OSHA
Product Type
Deodorant
Container Type
Stick
Series
Degree
Expected Protection Duration
24 hr
Dilution ratio
RTU

Description

Deodorant, Product Type Deodorant, Form Solid, Container Type Stick, Container Size 1.6 oz, Fragrance Shower Clean, Series Degree, Expected Protection Duration 24 hr, Standards OSHA, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.