Individual Pocket Deodorant, 0.5 oz., PK36
Mfr # CB564300
Zoro # G8506075
product price: $40.89
/pk 36, $1.14/eaKey Features
Size
0.5 oz
Form
Solid
Fragrance
Shower Clean
Container Size
0.5 oz
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB564300
Zoro #
G8506075
UPC #
079400564306
Country of Origin
United States
Dimensions
Size
0.5 oz
Container Size
0.5 oz
Details
Item
Individual Pocket Deodorant
Form
Solid
Fragrance
Shower Clean
Standards
OSHA
Container Type
Stick
Product Type
Deodorant
Series
Degree
Expected Protection Duration
24 hr
Application
Underarms
Dilution ratio
RTU
Description
Individual Pocket Deodorant, Product Type Deodorant, Form Solid, Container Type Stick, Container Size 0.5 oz, Fragrance Shower Clean, Series Degree, Expected Protection Duration 24 hr, Standards OSHA, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.