Black Plus White Clean and Crisp Antiperspirant Deodorant Dry Spray, 3.8 Ounce, 12PK
- Mfr # 68614364
- Zoro # G423347413
product price:Â
$
84.79
/pk of 12, $7.07/ea
Key Features
Weight
3.8 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68614364
- Zoro #
- G423347413
- UPC #
- 079400589569
- Country of Origin
- Mexico
- Weight
- 3.8 oz
- Application
- Health and Personal Care
- Item
- Spray Deodorants
Description
Degree Men UltraClear Black+White Antiperspirant Deodorant Dry Spray with long-lasting MotionSense technology is specially designed to keep your clothes looking new. No white marks on black clothes and no yellow stains on white clothes. You'll look great all day and be free from deodorant stains. This antiperspirant for men has a formula that cuts down on the stains that some antiperspirants leave behind when they mix with sweat and natural oils produced by your body. It also provides 72-hour sweat and odor protection to keep you moving and free to live life to its fullest. This antiperspirant deodorant dry spray also contains Degree's innovative MotionSense technology. It works like this: unique microcapsules sit on the surface of your skin. When you move, friction breaks those microcapsules, and they release more fragrance. So, every time you move, Degree keeps you fresh and free from odor. This Degree Men antiperspirant deodorant dry spray works as hard as you do, keeping you protected, so you can keep moving and stay active. Simply spray and get moving. At Degree, we're doing everything we can to help keep the planet moving. That's why we're increasing our use of reusable materials, making it easier for you to recycle our antiperspirant and dry spray packaging. Degree. It won't let you down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.