Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15.6 in. Backpack with Checkpoint-Friendly Laptop Pocket - Heather Grey

  • Mfr # 25DJB-703-HEATHER-GREY

  • Zoro # G615782473


product price: $63.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25DJB-703-HEATHER-GREY
Zoro #
G615782473
UPC #
701233950796
Country of Origin
China

Description

The Dejuno Commuter TSA friendly laptop backpack has been designed for today's traveler with the specific purpose of making the daily commute or long trips a worry-free cargo experience. This backpack is roomy rugged and secure. Features multiple pockets inside and out that help organize your training essentials. Padded shoulder straps make the load more comfortable. Features -Denim construction reinforced with 1680D ballistic nylon -Spacious main compartment front zipper organizer and two front zipper pockets -Contoured shoulder straps extra padded cells airflow back-panel technology -Front easy hook carabiner side water bottle mesh pockets top cable handle with comfort grip Specifications - Color: Heather Grey - Dimensions: 19in H x 7.5in W x 13.5in L - TSA Approved Laptop Compartment Dimensions: 16in x 11in x 2in - Weight: 2.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.