Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Free rotary vane vacuum pump

  • Mfr # DVS140

  • Zoro # G316572656


product price: $14,460.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Standards
UL Listed
Series
Duravane Oil-Free
Phase
Three
Voltage
230/460V AC
Weight
209 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS140
Zoro #
G316572656
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Size
1 1/2 in
Outlet Size
1 1/2 in

Details

Standards
UL Listed
Series
Duravane Oil-Free
Phase
Three
Voltage
230/460V AC
Weight
209 lb
Maximum Vacuum
150 torr
Runs Dry
Yes
Finish
Paint
Duty Cycle
Continuous
Outlet Type
NPT
Maximum Flow Rate
88 cfm
Inlet Type
NPT
Pump Type
Rotary Vane Vacuum
Enclosure Type
TEFC
Output Power
5.3 hp
Vane Material
Graphite
Item
Rotary Vane Vacuum Pump
Enclosure Rating
IP55
Application
Industrial Vacuum
Maximum Operating Temperature
104 Degrees F

Description

Rotary Vane Vacuum Pump, Output Power 5.3 hp, Phase Three, Voltage 230/460V AC, Maximum Flow Rate 88 cfm, Maximum Vacuum 150 torr, Inlet Size 1 1/2 in, Inlet Type NPT, Outlet Size 1 1/2 in, Outlet Type NPT, Application Industrial Vacuum, Maximum Discharge Pressure Not Applicable, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.