Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 0.9 kW, 575V AC

  • Mfr # DVS25 575V/3/60

  • Zoro # G616137401


product price: $5,389.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9.6 in
Inlet Size
3/4 in
Maximum Discharge Pressure
1 bar
Outlet Hose/Tube OD
1/2 in
Voltage
575V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DVS25 575V/3/60
Zoro #
G616137401
UPC #
-
Country of Origin
Italy

Dimensions

Overall Height
9.6 in
Inlet Size
3/4 in
Overall Length
16.22 in
Overall Width
8.11 in
Outlet Size
1/2 in

Details

Maximum Discharge Pressure
1 bar
Outlet Hose/Tube OD
1/2 in
Item
Vacuum Pump
Voltage
575V AC
Output Power
0.9 kW
Phase
Three
Application
CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking
Runs Dry
Yes
Outlet Hose/Tube ID
3/4 in
Outlet Type
BSPT
Weight
72.7 lb
Pump Type
Rotary Vane Vacuum
Includes
Energy Efficient LE3 Electric Motor, Exhaust Silencer, Internal Inlet Filter, Noise Containing Canopy, Non-Return Valve
Frequency
60 Hz
Vane Material
Graphite
Maximum Vacuum
90 torr
Series
DVS
Inlet Type
BSPT
Maximum Flow Rate
17 cfm
Maximum Speed
1,700 RPM
Duty Cycle
Continuous
Self-Priming
Yes

Description

Vacuum Pump, Output Power 0.9 kW, Phase Three, Voltage 575V AC, Maximum Flow Rate 17 cfm, Maximum Vacuum 90 torr, Inlet Size 3/4 in, Inlet Type BSPT, Outlet Size 1/2 in, Outlet Type BSPT, Application CNC Clamping, Holding, Laboratory Vacuum, Lifting, Medical Systems, Moving, Packaging, Pick and Place, Pneumatic Conveying, Printing, Woodworking, Maximum Discharge Pressure 1 bar, Maximum Operating Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.