1500W Electric Tower Heater with Carbon Fiber Tube
- Mfr # COH40005
- Zoro # G215555194
Key Features
Specifications
Details
- MFR #
- COH40005
- Zoro #
- G215555194
- UPC #
- 671424419244
- Country of Origin
- China
- Watts
- 1500W
- Heater Voltage
- 110V, 120V
- Heater Color
- Black
- Features
- Multiple Power Settings, Waterproof
- Standards
- UL Listed
- Air Flow
- Infrared
- Heater Type
- Electrical
- For Use With
- Indoor/Outdoor Use
Dimensions
- Depth
- 10.8 in
Description
Stay cozy and comfortable with the 1500W Electric Tower Heater with Carbon Fiber Tube-a sleek, modern, and powerful heating solution for any space. This portable tower heater offers fast, efficient warmth with customizable power settings and advanced safety features. Its oscillating function provides wide-area heat distribution, while the waterproof design makes it ideal for both indoor and outdoor use. Whether youre relaxing at home or entertaining guests on the patio, this heater has you covered. Enjoy fast, efficient, and worry-free warmth with the 1500W Electric Tower Heater with Carbon Fiber Tube-your ideal heating companion for both indoor comfort and outdoor relaxation!
- • 1500W power output with a high-performance carbon fiber heating element for instant, energy-efficient warmth.
- • Features a digital display with touch button controls for effortless operation. Includes a remote control for adjusting power, timer, and oscillation from across the room.
- • Oscillating design distributes heat evenly across larger areas, warming up every corner of the room.
- • Tip-over protection and overheat protection provide peace of mind for households with kids or pets.
- • Portable and Sleek Tower Design
- • 1–24-hour timer allows you to schedule heating sessions according to your lifestyle.
- • Waterproof design makes it safe for use indoors or outdoors, even in damp environments.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.