1500W Hanging Infrared Stand Heater with Carbon Fiber

  • Mfr # COH40004

  • Zoro # G515548261


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Watts
1500W
Depth
34.25 in
For Use With
Indoor/Outdoor Use
Element Type
Carbon Fiber Tube
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COH40004
Zoro #
G515548261
UPC #
671424419596
Country of Origin
China

Dimensions

Depth
34.25 in

Details

Watts
1500W
For Use With
Indoor/Outdoor Use
Element Type
Carbon Fiber Tube
Color
Black
Standards
UL Listed
Heater Voltage
110V/120V
Finish
Powder Thermospraying
Material
Steel
Includes
Foldable Iron Tripod, 3 Sandbags

Description

Upgrade your heating experience with the 1500W Infrared Heater with Carbon Fiber Tube-the perfect combination of efficiency, versatility, and safety. Designed for both portability and stability, this infrared heater is ideal for indoor and outdoor use. With customizable power settings, advanced safety features, and a foldable tripod for convenience, its the ultimate heating solution for your home or outdoor gatherings. Enjoy warmth and peace of mind with the 1500W Infrared Heater with Carbon Fiber Tube-your reliable heating companion for cozy indoor spaces or outdoor gatherings!


  • • Equipped with a durable carbon fiber heating element for fast and energy-efficient warmth.
  • • Operate easily with the digital touch buttons or the included remote control.
  • • Includes tip-over protection and overheat protection, ensuring safe operation.
  • • Comes with a foldable iron tripod for easy portability and setup. Includes three sandbags for added stability when used in fixed positions.
  • • Features a 1–24-hour timer, allowing you to set heating sessions for ultimate convenience.
  • • Waterproof construction makes it suitable for indoor and outdoor environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.