1500W Infrared Adjustable Angle Tower Heater with Carbon Fiber Tube

  • Mfr # COH40007

  • Zoro # G415548262


original price:  $645.99 , new price: $581.99 , 9 percent off
new price:  $581.99
/ea
Free Shipping & Returns

Key Features

Watts
1500W
Depth
14.4 in
For Use With
Indoor/Outdoor Use
Element Type
Carbon Fiber Tube
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COH40007
Zoro #
G415548262
UPC #
671424419343
Country of Origin
China

Dimensions

Depth
14.4 in

Details

Watts
1500W
For Use With
Indoor/Outdoor Use
Element Type
Carbon Fiber Tube
Color
Black
Material
Steel
Heater Voltage
110V/120V
Finish
Powder Thermospraying
Standards
UL Listed

Description

Stay warm and cozy with the Deco Living 1500W Infrared Adjustable Angle Tower Heater with Carbon Fiber Tube. This powerful, portable heater is designed for maximum flexibility, featuring adjustable angles, dual power settings, and a foldable stand for two-way use. Whether you need quick warmth indoors or durable heating outdoors, this waterproof tower heater delivers reliable performance. With advanced safety features and smooth-rolling wheels, it's the perfect heating companion for any space. Upgrade your heating game with the 1500W Infrared Adjustable Angle Tower Heater-a portable, foldable, and weatherproof heater that offers powerful, customizable warmth wherever you need it.


  • • Offers two power settings (750W and 1500W) to suit your heating preferences.
  • • Stand model with foldable design allows for two-way use, providing maximum flexibility for placement.
  • • Equipped with built-in wheels for easy movement between spaces, so you can move it effortlessly from one room to another.
  • • Tip-over protection and overheat protection ensure safe use in homes with children or pets.
  • • Waterproof construction makes it ideal for both indoor and outdoor use, offering durability in all weather conditions.
  • • Adjustable angle design allows you to direct heat exactly where it's needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.