1500W Wall Mounted Infrared Heater with Carbon Fiber Tube

  • Mfr # COH40001

  • Zoro # G215548257


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Watts
1500W
Depth
4.3 in
For Use With
Indoor/Outdoor Use
Element Type
Carbon Fiber Tube
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COH40001
Zoro #
G215548257
UPC #
671424419565
Country of Origin
China

Dimensions

Depth
4.3 in

Details

Watts
1500W
For Use With
Indoor/Outdoor Use
Element Type
Carbon Fiber Tube
Material
Steel
Color
Black
Standards
UL Listed
Finish
Powder Thermospraying
Heater Voltage
110V/120V

Description

Transform your space with the powerful and sleek Deko Living 1500W Wall-Mounted Infrared Heater-the ultimate solution for year-round warmth and style. Designed for efficiency and convenience, this heater combines cutting-edge technology with a modern aesthetic, making it perfect for any indoor or outdoor setting. Whether youre cozying up on a chilly evening or extending the comfort of your patio season, the Deko Living Infrared Heater ensures reliable and customizable warmth at the touch of a button. Stay warm and comfortable in any season with the Deko Living 1500W Wall-Mounted Infrared Heater, where cutting-edge technology meets elegant design! Perfect for patios, balconies, living rooms, and more.


  • • Features a 1500W carbon fiber heating element for quick, even warmth. Infrared technology ensures energy-efficient heating for indoor or outdoor use.
  • • Nine adjustable power settings for precise temperature control. Includes a 1–24-hour timer to schedule heating sessions conveniently.
  • • Digital display with touch button controls for easy operation. Comes with a remote control for added convenience.
  • • Waterproof construction ensures reliable outdoor performance. Can be wall-mounted, ceiling-mounted, or hung to suit any space.
  • • Integrated LED lights enhance visibility and ambiance, making it both practical and stylish.
  • • Digital display with touch button controls for easy operation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.