Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Place Seating Beige Compressed Foam Sectional Sofa

  • Mfr # CIF50217SET

  • Zoro # G221849485


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
600 lb
Supplier Intended Use
Residential
Seat Covers
Removable
Ista Certified
ISTA 6A
Product Type
Compressed Sofa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF50217SET
Zoro #
G221849485
UPC #
-
Country of Origin
China

Dimensions

Length
38.58 in
Width
70.86 in

Details

Weight Capacity
600 lb
Supplier Intended Use
Residential
Seat Covers
Removable
Ista Certified
ISTA 6A
Product Type
Compressed Sofa
Foam Type
High Density Polyurethane
Color
Brown
Foam ILD
44
Upholstery Material
Vinyl-Coated Polyester
Seating Capacity
2
Foam Density
2.0 lb

Description

Transform your space with the Deko Living 2 Place Seating Beige Compression Foam Sofa Set. Crafted with high-density polyurethane foam (44 ILD), this set is built for comfort and support, while the removable, vinyl-coated polyester covers ensure durability. Perfect for small patios or cozy gatherings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.