Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Place Seating Beige Outdoor Compressed Foam Sectional Sofas

  • Mfr # COP30217SET

  • Zoro # G316312573


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Overall Width
70.86 in
Overall Length
38.58 in
Capacity
600 lbs
Overall Height
38.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30217SET
Zoro #
G316312573
UPC #
-
Country of Origin
China

Dimensions

Overall Width
70.86 in
Overall Length
38.58 in
Overall Height
38.58 in

Details

Color
Brown
Item
Compressed Sofa
Capacity
600 lbs
Foam ILD
44
Application
Residential
Seating Capacity
2
Foam Density
2 lb
Foam Type
High Density Polyurethane
Upholstery Material
Vinyl-Coated Polyester
Seat Covers
Removable
Weather Resistant
Yes
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Standards
ISTA 6A
Features
Weather reistant, removable seat covers
Includes
(2) Corner chairs

Description

Deko Living 2 Place Seating Beige Outdoor Compression Foam Sofa Set Create a relaxing outdoor retreat with the Deko Living 2-Place Beige Outdoor Compression Foam Sofa Set. Designed with high-density polyurethane foam 44 ILD, this set provides excellent support and comfort for any outdoor area. The removable vinyl-coated polyester seat covers are weather-resistant, ensuring easy maintenance. Perfect for small patios or cozy corners.


  • 2-Place Seating Configuration – Perfect for intimate outdoor settings.
  • Weather-Resistant Build – Withstands the elements for lasting use.
  • Compressed Foam Sofa – Comfortable, space-efficient design.
  • High-Density Polyurethane Foam – Offers resilient, long-lasting support.
  • 44 ILD Foam Rating – Provides a balanced level of firmness and comfort.
  • Vinyl-Coated Polyester Covers – Durable, UV-resistant, and easy to maintain.
  • Removable Seat Covers – Makes cleaning and care a breeze.
  • Stylish Gray Color – Modern neutral tone complements outdoor decor.
  • Compact Footprint – Ideal for smaller outdoor spaces like balconies or porches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.