Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Place Seating Brown Compressed Foam Sectional Sofa

  • Mfr # CIF50117SET

  • Zoro # G321849477


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Foam Density
2.0 lb
Seat Covers
Removable
Foam Type
High Density Polyurethane
Length
38.58 in
Ista Certified
ISTA 6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF50117SET
Zoro #
G321849477
UPC #
-
Country of Origin
China

Dimensions

Length
38.58 in
Width
70.86 in

Details

Foam Density
2.0 lb
Seat Covers
Removable
Foam Type
High Density Polyurethane
Ista Certified
ISTA 6A
Seating Capacity
2
Supplier Intended Use
Residential
Foam ILD
44
Color
Brown
Product Type
Compressed Sofa
Upholstery Material
Vinyl-Coated Polyester
Weight Capacity
600 lb

Description

Transform your space with the Deko Living 2 Place Seating Brown Compression Foam Sofa Set. Crafted with high-density polyurethane foam (44 ILD), this set is built for comfort and support, while the removable, vinyl-coated polyester covers ensure durability. Perfect for small patios or cozy gatherings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.