Zoro Homepage

3 Piece Gray Compressed Foam Sectional Sofa Lounger and Table Set

  • Mfr # CIF50018

  • Zoro # G721849473


product price: $2,198.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
1500 lb
Color
Gray
Supplier Intended Use
Residential
Ista Certified
ISTA 6A
Upholstery Material
Vinyl-Coated Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF50018
Zoro #
G721849473
UPC #
-
Country of Origin
China

Dimensions

Length
64.96 in
Width
116.14 in

Details

Weight Capacity
1500 lb
Color
Gray
Supplier Intended Use
Residential
Ista Certified
ISTA 6A
Upholstery Material
Vinyl-Coated Polyester
Seat Covers
Removable
Foam Type
High Density Polyurethane
Product Type
Compressed Sofa
Seating Capacity
5
Foam Density
2.0 lb
Foam ILD
44

Description

Perfect for entertaining or relaxing, the Deko Living 3-Piece Gray Compression Foam Sofa and Table Set offers both luxury and practicality for your space. Designed with high-density polyurethane foam (44 ILD), this set provides lasting comfort. The removable vinyl-coated polyester seat covers offer easy cleaning, while the aluminum table frames add modern appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.