4 Piece Beige Outdoor Compressed Foam Sectional Sofa Lounger and Table Set

  • Mfr # COP30218

  • Zoro # G816312561


product price: $2,198.99
/ea
Free Shipping & Returns

Key Features

Capacity
1,500 lbs
Color
Beige
Overall Width
116.14 in
Overall Height
64.96 in
Overall Length
64.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30218
Zoro #
G816312561
UPC #
-
Country of Origin
China

Dimensions

Overall Width
116.14 in
Overall Height
64.96 in
Overall Length
64.96 in

Details

Item
Compressed Sofa
Capacity
1,500 lbs
Color
Beige
Upholstery Material
Vinyl-Coated Polyester
Foam ILD
44
Features
Weather reistant, removable seat covers
Includes
(1) Right arm sectional, (1) Left arm sectional, (1) Large oval table, (1) Small oval table
Standards
ISTA 6A
Application
Residential
Weather Resistant
Yes
Foam Density
2 lb
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Seat Covers
Removable
Seating Capacity
5
Foam Type
High Density Polyurethane

Description

Deko Living 3 Piece Beige Outdoor Compression Foam Sofa and Table Set Bring style and comfort to your outdoor living area with the Deko Living 3-Piece Beige Outdoor Compression Foam Sofa and Table Set. Crafted with high-density polyurethane foam 44 ILD, this set provides excellent support. The removable, weather-resistant vinyl-coated polyester seat covers ensure easy cleaning and long-lasting durability. Ideal for patios, decks, or gardens.


  • 3-Piece Set – Includes two modular compression foam chairs and a matching table.
  • Weather-Resistant Build – Designed to stand up to the elements all year round.
  • Compressed Foam Cushions – Space-saving and supportive for lasting comfort.
  • High-Density Polyurethane Foam – Provides long-term resilience and seating integrity.
  • 44 ILD Foam Rating – Offers an ideal level of firmness for relaxed outdoor lounging.
  • Vinyl-Coated Polyester Covers – Durable, water-repellent, and UV-protected.
  • Removable Seat Covers – Easy to maintain with convenient removal for cleaning.
  • Sleek Gray Aesthetic – Modern and neutral to suit any outdoor setting.
  • Aluminum Table Frame – Lightweight yet sturdy, with rust-resistant performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.