4 Piece Brown Outdoor Compressed Foam Sectional Sofa Lounger and Table Set

  • Mfr # COP30118

  • Zoro # G116312568


product price: $2,198.99
/ea
Free Shipping & Returns

Key Features

Overall Width
116.14 in
Overall Length
64.96 in
Color
Brown
Capacity
1,500 lbs
Overall Height
64.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30118
Zoro #
G116312568
UPC #
-
Country of Origin
China

Dimensions

Overall Width
116.14 in
Overall Length
64.96 in
Overall Height
64.96 in

Details

Color
Brown
Item
Compressed Sofa
Capacity
1,500 lbs
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Foam ILD
44
Foam Type
High Density Polyurethane
Weather Resistant
Yes
Includes
(1) Right arm sectional, (1) Left arm sectional, (1) Large oval table, (1) Small oval table
Seating Capacity
5
Application
Residential
Seat Covers
Removable
Foam Density
2 lb
Standards
ISTA 6A
Features
Weather reistant, removable seat covers
Upholstery Material
Vinyl-Coated Polyester

Description

Deko Living 3 Piece Brown Outdoor Compression Foam Sofa and Table Set The Deko Living 3-Piece Brown Outdoor Compression Foam Sofa and Table Set offers both luxury and practicality for your outdoor space. Designed with high-density polyurethane foam 44 ILD, this set provides lasting comfort. The removable vinyl-coated polyester seat covers offer easy upkeep, while the aluminum table frame adds modern appeal.


  • 3-Piece Set – Includes two modular compression foam chairs and a matching table.
  • Weather-Resistant Build – Designed to stand up to the elements all year round.
  • Compressed Foam Cushions – Space-saving and supportive for lasting comfort.
  • High-Density Polyurethane Foam – Provides long-term resilience and seating integrity.
  • 44 ILD Foam Rating – Offers an ideal level of firmness for relaxed outdoor lounging.
  • Vinyl-Coated Polyester Covers – Durable, water-repellent, and UV-protected.
  • Removable Seat Covers – Easy to maintain with convenient removal for cleaning.
  • Sleek Gray Aesthetic – Modern and neutral to suit any outdoor setting.
  • Aluminum Table Frame – Lightweight yet sturdy, with rust-resistant performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.