4 Piece Gray Outdoor Compressed Foam Sectional Sofa Lounger and Table Set

  • Mfr # COP30018

  • Zoro # G016312569


product price:  $2,198.99
/ea
Free Shipping & Returns

Key Features

Overall Length
64.96 in
Capacity
1,500 lbs
Overall Height
64.96 in
Color
Gray
Overall Width
116.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COP30018
Zoro #
G016312569
UPC #
-
Country of Origin
China

Dimensions

Overall Length
64.96 in
Overall Height
64.96 in
Overall Width
116.14 in

Details

Capacity
1,500 lbs
Color
Gray
Item
Compressed Sofa
Upholstery Material
Vinyl-Coated Polyester
Foam Type
High Density Polyurethane
Foam Density
2 lb
Seat Covers
Removable
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Standards
ISTA 6A
Application
Residential
Foam ILD
44
Weather Resistant
Yes
Includes
(1) Right arm sectional, (1) Left arm sectional, (1) Large oval table, (1) Small oval table
Features
Weather reistant, removable seat covers
Seating Capacity
5

Description

Deko Living 3 Piece Gray Outdoor Compression Foam Sofa and Table Set Perfect for entertaining or relaxing, the Deko Living 3-Piece Gray Outdoor Compression Foam Sofa and Table Set combines comfort and durability. Made with high-density polyurethane foam 44 ILD, this set offers lasting support. The removable, weather-resistant vinyl-coated polyester seat covers ensure easy maintenance, while the aluminum table frame adds a sleek, modern touch.


  • 3-Piece Set – Includes two modular compression foam chairs and a matching table.
  • Weather-Resistant Build – Designed to stand up to the elements all year round.
  • Compressed Foam Cushions – Space-saving and supportive for lasting comfort.
  • High-Density Polyurethane Foam – Provides long-term resilience and seating integrity.
  • 44 ILD Foam Rating – Offers an ideal level of firmness for relaxed outdoor lounging.
  • Vinyl-Coated Polyester Covers – Durable, water-repellent, and UV-protected.
  • Removable Seat Covers – Easy to maintain with convenient removal for cleaning.
  • Sleek Gray Aesthetic – Modern and neutral to suit any outdoor setting.
  • Aluminum Table Frame – Lightweight yet sturdy, with rust-resistant performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.