Zoro Homepage

4 Place Seating Beige Outdoor Compressed Foam Sectional Sofas and Ottoman Set

  • Mfr # COP30217

  • Zoro # G316312566


product price: $1,998.99
/ea
Free Shipping & Returns

Key Features

Overall Length
38.58 in
Color
Gray
Capacity
1,200 lbs
Overall Height
38.58 in
Overall Width
126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30217
Zoro #
G316312566
UPC #
-
Country of Origin
China

Dimensions

Overall Length
38.58 in
Overall Height
38.58 in
Overall Width
126 in

Details

Color
Gray
Capacity
1,200 lbs
Item
Compressed Sofa
Weather Resistant
Yes
Application
Residential
Standards
ISTA 6A
Foam Density
2 lb
Foam Type
High Density Polyurethane
Seating Capacity
4
Seat Covers
Removable
Foam ILD
44
Includes
(2) Corner sectionals, (2) Armless sectionals, (1) Ottoman
Features
Weather reistant, removable seat covers
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Upholstery Material
Vinyl-Coated Polyester

Description

Deko Living 4 Place Seating Beige Outdoor Compression Foam Sofa and Table Set Stylish, durable, and comfortable, the Deko Living 4-Place Beige Outdoor Compression Foam Sofa and Table Set is the perfect choice for any patio or deck. Crafted with high-density polyurethane foam 44 ILD, this set provides lasting support and relaxation. The removable, weather-resistant vinyl-coated polyester seat covers ensure easy upkeep, and the aluminum table frame adds a modern touch.


  • 4-Place Seating – Spacious layout for socializing or relaxing outdoors.
  • Weather-Resistant Construction – Built to withstand sun, rain, and wind.
  • Compression Foam Design – Offers superior comfort and ergonomic support.
  • High-Density Polyurethane Foam – Ensures lasting shape and comfort.
  • 44 ILD Foam Rating – Delivers optimal firmness for lounging.
  • Vinyl-Coated Polyester Covers – Durable and easy to clean.
  • Removable Seat Covers – Convenient for cleaning and maintenance.
  • Sleek Gray Finish – Modern aesthetic that complements any outdoor décor.
  • Matching Table Included – Complete set for dining or entertaining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.