Zoro Homepage

4 Place Seating Brown Compressed Foam Sectional Sofa and Ottoman Set

  • Mfr # CIF50117

  • Zoro # G421849483


product price: $1,998.99
/ea
Free Shipping & Returns

Key Features

Upholstery Material
Vinyl-Coated Polyester
Weight Capacity
1200 lb
Length
38.58 in
Supplier Intended Use
Residential
Foam ILD
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF50117
Zoro #
G421849483
UPC #
-
Country of Origin
China

Dimensions

Length
38.58 in
Width
126 in

Details

Upholstery Material
Vinyl-Coated Polyester
Weight Capacity
1200 lb
Supplier Intended Use
Residential
Foam ILD
44
Seating Capacity
4
Ista Certified
ISTA 6A
Product Type
Compressed Sofa
Foam Density
2.0 lb
Color
Gray
Foam Type
High Density Polyurethane
Seat Covers
Removable

Description

Transform your space with the Deko Living 4 Place Seating Brown Compression Foam Sofa and Table Set. Featuring high-density polyurethane foam (44 ILD), this set offers ultimate comfort and support, while the vinyl-coated polyester removable seat covers ensure easy cleaning. The stylish aluminum table frame adds a modern touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.