Zoro Homepage

4 Place Seating Brown Outdoor Compressed Foam Sectional Sofas and Ottoman Set

  • Mfr # COP30117

  • Zoro # G216312574


product price: $1,748.99
/ea
Free Shipping & Returns

Key Features

Capacity
1,200 lbs
Overall Width
126 in
Color
Gray
Overall Length
38.58 in
Overall Height
38.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30117
Zoro #
G216312574
UPC #
-
Country of Origin
China

Dimensions

Overall Width
126 in
Overall Length
38.58 in
Overall Height
38.58 in

Details

Capacity
1,200 lbs
Item
Compressed Sofa
Color
Gray
Seat Covers
Removable
Application
Residential
Foam Type
High Density Polyurethane
Foam Density
2 lb
Seating Capacity
4
Weather Resistant
Yes
For Use With
Patios, backyards, outdoor entertainment spaces
Foam ILD
44
Includes
(2) Corner sectionals, (2) Armless sectionals, (1) Ottoman
Upholstery Material
Vinyl-Coated Polyester
Features
Weather reistant, removable seat covers
Standards
ISTA 6A

Description

Deko Living 4 Place Seating Brown Outdoor Compression Foam Sofa and Table Set The Deko Living 4-Place Brown Outdoor Compression Foam Sofa and Table Set offers the perfect combination of comfort, durability, and modern design. Featuring high-density polyurethane foam with a 44 ILD rating, it provides lasting support. The removable, weather-resistant vinyl-coated polyester seat covers ensure easy upkeep, and the aluminum table frame adds sleek sophistication.


  • 4-Place Seating – Spacious layout for socializing or relaxing outdoors.
  • Weather-Resistant Construction – Built to withstand sun, rain, and wind.
  • Compression Foam Design – Offers superior comfort and ergonomic support.
  • High-Density Polyurethane Foam – Ensures lasting shape and comfort.
  • 44 ILD Foam Rating – Delivers optimal firmness for lounging.
  • Vinyl-Coated Polyester Covers – Durable and easy to clean.
  • Removable Seat Covers – Convenient for cleaning and maintenance.
  • Sleek Gray Finish – Modern aesthetic that complements any outdoor décor.
  • Matching Table Included – Complete set for dining or entertaining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.