Zoro Homepage

4 Place Seating Gray Compressed Foam Sectional Sofa and Ottoman Set

  • Mfr # CIF50017

  • Zoro # G621849481


product price: $1,998.99
/ea
Free Shipping & Returns

Key Features

Foam ILD
44
Upholstery Material
Vinyl-Coated Polyester
Ista Certified
ISTA 6A
Foam Density
2.0 lb
Supplier Intended Use
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF50017
Zoro #
G621849481
UPC #
-
Country of Origin
China

Dimensions

Width
126 in
Length
38.58 in

Details

Foam ILD
44
Upholstery Material
Vinyl-Coated Polyester
Ista Certified
ISTA 6A
Foam Density
2.0 lb
Supplier Intended Use
Residential
Seat Covers
Removable
Color
Gray
Product Type
Compressed Sofa
Foam Type
High Density Polyurethane
Weight Capacity
1200 lb
Seating Capacity
4

Description

Transform your space with the Deko Living 4 Place Seating Gray Compression Foam Sofa and Table Set. Featuring high-density polyurethane foam (+G3:H2544 ILD), this set offers ultimate comfort and support, while the vinyl-coated polyester removable seat covers ensure easy cleaning. The stylish aluminum table frame adds a modern touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.