Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Place Seating Gray Outdoor Compressed Foam Sectional Sofas and Ottoman Set

  • Mfr # COP30017

  • Zoro # G416312572


product price: $1,998.99
/ea
Free Shipping & Returns

Key Features

Capacity
1,200 lbs
Overall Length
38.58 in
Color
Gray
Overall Width
126 in
Overall Height
38.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30017
Zoro #
G416312572
UPC #
-
Country of Origin
China

Dimensions

Overall Length
38.58 in
Overall Width
126 in
Overall Height
38.58 in

Details

Capacity
1,200 lbs
Color
Gray
Item
Compressed Sofa
Upholstery Material
Vinyl-Coated Polyester
Features
Weather reistant, removable seat covers
Seating Capacity
4
Includes
(2) Corner sectionals, (2) Armless sectionals, (1) Ottoman
Foam ILD
44
Seat Covers
Removable
For Use With
Patios, backyards, outdoor entertainment spaces
Foam Density
2 lb
Application
Residential
Foam Type
High Density Polyurethane
Weather Resistant
Yes
Standards
ISTA 6A

Description

Deko Living 4 Place Seating Gray Outdoor Compression Foam Sofa and Table Set Transform your patio with the Deko Living 4-Place Gray Outdoor Compression Foam Sofa and Table Set. Featuring high-density polyurethane foam 44 ILD, this set offers ultimate comfort and support, while the weather-resistant vinyl-coated polyester removable seat covers ensure easy maintenance. The stylish aluminum table frame adds a modern touch.


  • 4-Place Seating – Spacious layout for socializing or relaxing outdoors.
  • Weather-Resistant Construction – Built to withstand sun, rain, and wind.
  • Compression Foam Design – Offers superior comfort and ergonomic support.
  • High-Density Polyurethane Foam – Ensures lasting shape and comfort.
  • 44 ILD Foam Rating – Delivers optimal firmness for lounging.
  • Vinyl-Coated Polyester Covers – Durable and easy to clean.
  • Removable Seat Covers – Convenient for cleaning and maintenance.
  • Sleek Gray Finish – Modern aesthetic that complements any outdoor décor.
  • Matching Table Included – Complete set for dining or entertaining.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.