Zoro Homepage

5 Piece Beige Compressed Foam Loveseat Sofa Chairs and Table Set

  • Mfr # CIF50219

  • Zoro # G521849482


product price: $1,598.99
/ea
Free Shipping & Returns

Key Features

Foam Density
2.0 lb
Color
Gray
Weight Capacity
1200 lb
Seat Covers
Removable
Foam Type
High Density Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF50219
Zoro #
G521849482
UPC #
-
Country of Origin
China

Dimensions

Length
60 in
Width
120 in

Details

Foam Density
2.0 lb
Color
Gray
Weight Capacity
1200 lb
Seat Covers
Removable
Foam Type
High Density Polyurethane
Seating Capacity
4
Foam ILD
44
Supplier Intended Use
Residential
Upholstery Material
Vinyl-Coated Polyester
Ista Certified
ISTA 6A
Product Type
Compressed Sofa

Description

Deko Living 6 Piece Beige Compression Foam Loveseat Sofa Chairs and Table Set provides a perfect balance of comfort, style, and durability. Featuring high-density polyurethane foam (44 ILD), this set is designed for relaxation and support. The removable vinyl-coated polyester seat covers ensure long-lasting performance, and the aluminum table frames add a sleek touch. Ideal for larger spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.