5 Piece Beige Outdoor Compressed Foam Loveseat Sofa Chairs and Table Set

  • Mfr # COP30219

  • Zoro # G516312571


product price: $1,598.99
/ea
Free Shipping & Returns

Key Features

Capacity
1,200 lbs
Overall Width
120 in
Color
Gray
Overall Height
60 in
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30219
Zoro #
G516312571
UPC #
-
Country of Origin
China

Dimensions

Overall Width
120 in
Overall Height
60 in
Overall Length
60 in

Details

Capacity
1,200 lbs
Color
Gray
Item
Compressed Sofa
Weather Resistant
Yes
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Foam Density
2 lb
Application
Residential
Foam ILD
44
Standards
ISTA 6A
Seating Capacity
4
Seat Covers
Removable
Upholstery Material
Vinyl-Coated Polyester
Includes
(1) Sofa, (2) Loveseat, (1) Large oval table, (1) Small oval table
Foam Type
High Density Polyurethane
Features
Weather reistant, removable seat covers

Description

Deko Living 5 Piece Beige Outdoor Compression Foam Loveseat Sofa Chairs and Table Set Elevate your outdoor seating with the Deko Living 5-Piece Beige Outdoor Compression Foam Loveseat Sofa Chairs and Table Set. Featuring high-density polyurethane foam 44 ILD, this set offers unmatched comfort and support. The removable, weather-resistant vinyl-coated polyester seat covers ensure easy maintenance, while the aluminum table frame provides a sleek, modern touch.


  • 5-Piece Set – Includes a loveseat, two individual chairs, and two matching tables for versatile arrangement.
  • Weather-Resistant Design – Crafted to endure outdoor conditions year-round.
  • Compressed Foam Seating – Provides ergonomic support with a space-efficient profile.
  • High-Density Polyurethane Foam – Ensures lasting comfort and shape retention.
  • 44 ILD Foam Rating – Offers balanced firmness ideal for lounging.
  • Vinyl-Coated Polyester Seat Covers – UV-resistant, water-repellent, and durable.
  • Removable Seat Covers – Allows for quick and easy cleaning.
  • Contemporary Gray Finish – Neutral tone complements various outdoor décor styles.
  • Aluminum Table Frame – Rust-resistant and lightweight for easy repositioning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.