
5 Piece Brown Outdoor Compressed Foam Loveseat Sofa Chairs and Table Set
Mfr # COP30119
Zoro # G316312580
product price: $1,598.99
/ea
Free Shipping & Returns
Key Features
Overall Length
60 in
Overall Height
60 in
Capacity
1,200 lbs
Overall Width
120 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COP30119
Zoro #
G316312580
UPC #
-
Country of Origin
China
Dimensions
Overall Length
60 in
Overall Height
60 in
Overall Width
120 in
Details
Item
Compressed Sofa
Capacity
1,200 lbs
Color
Gray
Standards
ISTA 6A
Foam Density
2 lb
Application
Residential
Foam Type
High Density Polyurethane
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Seating Capacity
4
Seat Covers
Removable
Foam ILD
44
Features
Weather reistant, removable seat covers
Includes
(1) Sofa, (2) Loveseat, (1) Large oval table, (1) Small oval table
Weather Resistant
Yes
Upholstery Material
Vinyl-Coated Polyester
Description
Deko Living 5 Piece Brown Outdoor Compression Foam Loveseat Sofa Chairs and Table Set The Deko Living 5-Piece Brown Outdoor Compression Foam Loveseat Sofa Chairs and Table Set provides the perfect combination of comfort, style, and durability. With high-density polyurethane foam 44 ILD, this set ensures support and relaxation. The removable vinyl-coated polyester seat covers are weather-resistant for easy maintenance, while the aluminum table frame adds modern sophistication.
- 5-Piece Set – Includes a loveseat, two individual chairs, and two matching tables for versatile arrangement.
- Weather-Resistant Design – Crafted to endure outdoor conditions year-round.
- Compressed Foam Seating – Provides ergonomic support with a space-efficient profile.
- High-Density Polyurethane Foam – Ensures lasting comfort and shape retention.
- 44 ILD Foam Rating – Offers balanced firmness ideal for lounging.
- Vinyl-Coated Polyester Seat Covers – UV-resistant, water-repellent, and durable.
- Removable Seat Covers – Allows for quick and easy cleaning.
- Contemporary Gray Finish – Neutral tone complements various outdoor décor styles.
- Aluminum Table Frame – Rust-resistant and lightweight for easy repositioning.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.