Zoro Homepage

5 Piece Gray Compressed Foam Loveseat Sofa Chairs and Table Set

  • Mfr # CIF50019

  • Zoro # G621849474


product price: $1,598.99
/ea
Free Shipping & Returns

Key Features

Seating Capacity
4
Seat Covers
Removable
Color
Gray
Foam ILD
44
Foam Type
High Density Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF50019
Zoro #
G621849474
UPC #
-
Country of Origin
China

Dimensions

Length
60 in
Width
120 in

Details

Seating Capacity
4
Seat Covers
Removable
Color
Gray
Foam ILD
44
Foam Type
High Density Polyurethane
Foam Density
2.0 lb
Upholstery Material
Vinyl-Coated Polyester
Ista Certified
ISTA 6A
Supplier Intended Use
Residential
Weight Capacity
1200 lb
Product Type
Compressed Sofa

Description

Deko Living 6 Piece Gray Compression Foam Loveseat Sofa Chairs and Table Set provides a perfect balance of comfort, style, and durability. Featuring high-density polyurethane foam (44 ILD), this set is designed for relaxation and support. The removable vinyl-coated polyester seat covers ensure long-lasting performance, and the aluminum table frames add a sleek touch. Ideal for larger spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.