
52 Gas Outdoor Firepit Table - Wicker
Mfr # COB10002
Zoro # G110436185
product price: $876.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Material
Metal & Wicker
Length
52 in
Width
31.89 in
Color
Black
Includes
PVC Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COB10002
Zoro #
G110436185
UPC #
671424791401
Country of Origin
China
Dimensions
Length
52 in
Width
31.89 in
Size
1658 sq in
Details
Material
Metal & Wicker
Color
Black
Includes
PVC Cover
Features
Lid Converts Firepit into Table
Capacity
50000 BTU
Firepit Filling
Red Lava Stone
Description
Enjoy your outdoor time with this powerful fire pit table. ETL certification ensures safely and security while enjoying the party. Hideaway tank storage offers a clean look & provides easy replacement, while the upgraded all weather wicker is a perfect match for your patio decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.