Zoro Homepage

Beige Compressed Foam Armless Sectional Sofa Chair

  • Mfr # CIF50217ACH

  • Zoro # G821849472


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
300 lb
Upholstery Material
Vinyl-Coated Polyester
Foam Type
High Density Polyurethane
Color
Beige
Product Type
Compressed Sofa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF50217ACH
Zoro #
G821849472
UPC #
-
Country of Origin
China

Dimensions

Width
27.56 in
Length
38.58 in

Details

Weight Capacity
300 lb
Upholstery Material
Vinyl-Coated Polyester
Foam Type
High Density Polyurethane
Color
Beige
Product Type
Compressed Sofa
Supplier Intended Use
Residential
Foam Density
2.0 lb
Ista Certified
ISTA 6A
Seating Capacity
1
Seat Covers
Removable
Foam ILD
44

Description

Transform your space with the Deko Living Beige Compression Foam Armless Sofa Chair The perfect addition to any modern space. Crafted with high-density polyurethane foam and a 44 ILD rating, this chair offers durable comfort and sleek design. The removable, easy-to-clean vinyl-coated polyester seat cover ensures long-lasting appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.