Beige Outdoor Compressed Foam Armless Sectional Sofa Chair

  • Mfr # COP30217ACH

  • Zoro # G516312564


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38.58 in
Overall Width
27.56 in
Capacity
300 lbs
Color
Beige
Overall Length
38.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30217ACH
Zoro #
G516312564
UPC #
-
Country of Origin
China

Dimensions

Overall Height
38.58 in
Overall Width
27.56 in
Overall Length
38.58 in

Details

Capacity
300 lbs
Color
Beige
Item
Compressed Sofa
Seat Covers
Removable
Weather Resistant
Yes
Includes
(1) Armless sectional sofa chair
Application
Residential
Upholstery Material
Vinyl-Coated Polyester
Foam ILD
44
Features
Weather reistant, removable seat covers
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Standards
ISTA 6A
Seating Capacity
1
Foam Type
High Density Polyurethane
Foam Density
2 lb

Description

Deko Living Beige Outdoor Compression Foam Armless Sofa Chair Bring modern style and comfort to your patio with the Deko Living Beige Outdoor Compression Foam Armless Sofa Chair. Featuring high-density polyurethane foam 44 ILD for maximum support, this chair is perfect for extended outdoor lounging. The removable, weather-resistant vinyl-coated polyester seat cover ensures durability and easy cleaning.


  • Armless Design – Works great as a center piece in modular setups or on its own.
  • Weather-Resistant Materials – Built to endure outdoor elements.
  • Compressed Foam Structure – Space-efficient with supportive comfort.
  • High-Density Polyurethane Foam – Maintains shape and resilience over time.
  • 44 ILD Foam Rating – Offers firm, comfortable seating ideal for outdoor use.
  • Vinyl-Coated Polyester Covers – UV-resistant and easy to clean.
  • Removable Seat Covers – Makes cleaning and care a breeze.
  • Modern Gray Finish – Blends effortlessly with various outdoor décor themes.
  • Modular Compatibility – Easily pairs with left, right, or corner units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.