Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beige Outdoor Compressed Foam Chair

  • Mfr # COP30219LST

  • Zoro # G616312570


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Capacity
300 lbs
Overall Height
37.8 in
Overall Length
37.8 in
Color
Beige
Overall Width
29.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30219LST
Zoro #
G616312570
UPC #
-
Country of Origin
China

Dimensions

Overall Height
37.8 in
Overall Length
37.8 in
Overall Width
29.53 in

Details

Capacity
300 lbs
Item
Compressed Sofa
Color
Beige
Weather Resistant
Yes
Foam Type
High Density Polyurethane
Foam Density
2 lb
Seat Covers
Removable
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Features
Weather reistant, removable seat covers
Includes
(1) Armless chair
Application
Residential
Seating Capacity
1
Upholstery Material
Vinyl-Coated Polyester
Foam ILD
44
Standards
ISTA 6A

Description

Deko Living Beige Outdoor Compression Foam Loveseat Sofa The Deko Living Beige Outdoor Compression Foam Loveseat Sofa is perfect for relaxing in comfort while adding modern style to your outdoor living area. Crafted with high-density polyurethane foam 44 ILD, it ensures lasting support. The removable, weather-resistant vinyl-coated polyester seat covers offer easy cleaning.


  • Weather Resistant – Designed to withstand various outdoor elements, ensuring durability.
  • Compression Foam Technology – Enhances comfort by adapting to body contours while providing support.
  • Vinyl-Coated Polyester Seat Covers – Removable for easy cleaning, offering additional protection.
  • High-Density Polyurethane Foam – Offers a comfortable and firm seating experience.
  • 44 ILD Foam Rating – Perfect balance of comfort and support for a variety of users.
  • Removable Seat Covers – Makes it simple to clean and maintain, prolonging the loveseat's life.
  • UV-Resistant Fabric – Helps prevent sun damage and color fading over time.
  • Water-Repellent – Offers protection from light rain and spills for easy upkeep.
  • Neutral Gray Color – Sleek and versatile, matching various outdoor décor themes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.