
Beige Outdoor Compressed Foam Sofa
Mfr # COP30219SOF
Zoro # G416312565
product price: $538.99
/ea
Free Shipping & Returns
Key Features
Capacity
600 lbs
Overall Height
37.8 in
Overall Length
37.8 in
Overall Width
59.06 in
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COP30219SOF
Zoro #
G416312565
UPC #
-
Country of Origin
China
Dimensions
Overall Height
37.8 in
Overall Length
37.8 in
Overall Width
59.06 in
Details
Capacity
600 lbs
Item
Compressed Sofa
Color
Brown
Seat Covers
Removable
Foam ILD
44
Application
Residential
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Weather Resistant
Yes
Foam Type
High Density Polyurethane
Features
Weather reistant, removable seat covers
Standards
ISTA 6A
Seating Capacity
2
Foam Density
2 lb
Includes
(1) Sofa
Upholstery Material
Vinyl-Coated Polyester
Description
Deko Living Beige Outdoor Compression Foam Sofa Chairs Bring both style and comfort to your outdoor area with the Deko Living Beige Outdoor Compression Foam Sofa Chairs. Made with high-density polyurethane foam 44 ILD, these chairs offer exceptional support. The removable, weather-resistant vinyl-coated polyester covers are easy to clean and maintain.
- Weather Resistant – Built to withstand outdoor conditions without compromising quality.
- Compression Foam Technology – Offers enhanced comfort and support for longer sitting periods.
- Vinyl-Coated Polyester Seat Covers – Easy to remove and clean while providing added durability.
- High-Density Polyurethane Foam – Provides superior comfort and a supportive seating experience.
- 44 ILD Foam Rating – Ideal firmness for outdoor seating comfort and durability.
- Removable Seat Covers – Simplifies cleaning and maintenance, ensuring the product lasts longer.
- UV-Resistant Fabric – Protects against sun exposure and fading.
- Water-Repellent – Safeguards against light rain and spills.
- Stylish Gray Color – A neutral tone that complements various outdoor décor styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.