Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Compressed Foam Armless Sectional Sofa Chair

  • Mfr # CIF50117ACH

  • Zoro # G321849484


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Ista Certified
ISTA 6A
Foam ILD
44
Upholstery Material
Vinyl-Coated Polyester
Product Type
Compressed Sofa
Seating Capacity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF50117ACH
Zoro #
G321849484
UPC #
-
Country of Origin
China

Dimensions

Length
38.58 in
Width
27.56 in

Details

Ista Certified
ISTA 6A
Foam ILD
44
Upholstery Material
Vinyl-Coated Polyester
Product Type
Compressed Sofa
Seating Capacity
1
Seat Covers
Removable
Foam Density
2.0 lb
Foam Type
High Density Polyurethane
Supplier Intended Use
Residential
Color
Beige
Weight Capacity
300 lb

Description

Transform your space with the Deko Living Brown Compression Foam Armless Sofa Chair The perfect addition to any modern space. Crafted with high-density polyurethane foam and a 44 ILD rating, this chair offers durable comfort and sleek design. The removable, easy-to-clean vinyl-coated polyester seat cover ensures long-lasting appeal.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.