Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Compressed Foam Sofa

  • Mfr # CIF50119SOF

  • Zoro # G921849488


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
600 lb
Seat Covers
Removable
Foam ILD
44
Ista Certified
ISTA 6A
Seating Capacity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF50119SOF
Zoro #
G921849488
UPC #
-
Country of Origin
China

Dimensions

Width
59.06 in
Length
37.8 in

Details

Weight Capacity
600 lb
Seat Covers
Removable
Foam ILD
44
Ista Certified
ISTA 6A
Seating Capacity
2
Upholstery Material
Vinyl-Coated Polyester
Product Type
Compressed Sofa
Foam Density
2.0 lb
Supplier Intended Use
Residential
Foam Type
High Density Polyurethane
Color
Brown

Description

Complete your lounge area with the Deko Living Brown Compression Foam Sofa. Crafted with high-density polyurethane foam (44 ILD), these chairs offer lasting support and comfort. The removable, vinyl-coated polyester seat covers ensure easy cleaning and durability. A modern and practical addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.