Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown Outdoor Compressed Foam Armless Sectional Sofa Chair

  • Mfr # COP30117ACH

  • Zoro # G716312562


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Overall Length
38.58 in
Color
Beige
Overall Width
27.56 in
Overall Height
38.58 in
Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30117ACH
Zoro #
G716312562
UPC #
-
Country of Origin
China

Dimensions

Overall Length
38.58 in
Overall Width
27.56 in
Overall Height
38.58 in

Details

Color
Beige
Item
Compressed Sofa
Capacity
300 lbs
Weather Resistant
Yes
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Includes
(1) Armless sectional sofa chair
Application
Residential
Foam ILD
44
Standards
ISTA 6A
Upholstery Material
Vinyl-Coated Polyester
Seating Capacity
1
Foam Type
High Density Polyurethane
Foam Density
2 lb
Features
Weather reistant, removable seat covers
Seat Covers
Removable

Description

Deko Living Brown Outdoor Compression Foam Armless Sofa Chair For a sleek and comfortable seating option, choose the Deko Living Brown Outdoor Compression Foam Armless Sofa Chair. Featuring high-density polyurethane foam with a 44 ILD rating, this chair provides lasting support and comfort. The removable vinyl-coated polyester cover offers weather resistance and durability, while the modern design fits perfectly into any outdoor setting.


  • Armless Design – Works great as a center piece in modular setups or on its own.
  • Weather-Resistant Materials – Built to endure outdoor elements.
  • Compressed Foam Structure – Space-efficient with supportive comfort.
  • High-Density Polyurethane Foam – Maintains shape and resilience over time.
  • 44 ILD Foam Rating – Offers firm, comfortable seating ideal for outdoor use.
  • Vinyl-Coated Polyester Covers – UV-resistant and easy to clean.
  • Removable Seat Covers – Makes cleaning and care a breeze.
  • Modern Gray Finish – Blends effortlessly with various outdoor décor themes.
  • Modular Compatibility – Easily pairs with left, right, or corner units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.