Zoro Homepage

Brown Outdoor Compressed Foam Chair

  • Mfr # COP30119LST

  • Zoro # G216312567


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Capacity
300 lbs
Color
Beige
Overall Length
37.8 in
Overall Width
29.53 in
Overall Height
37.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30119LST
Zoro #
G216312567
UPC #
-
Country of Origin
China

Dimensions

Overall Length
37.8 in
Overall Width
29.53 in
Overall Height
37.8 in

Details

Capacity
300 lbs
Color
Beige
Item
Compressed Sofa
Seating Capacity
1
Upholstery Material
Vinyl-Coated Polyester
Includes
(1) Armless chair
Seat Covers
Removable
Standards
ISTA 6A
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Foam Type
High Density Polyurethane
Features
Weather reistant, removable seat covers
Foam ILD
44
Application
Residential
Weather Resistant
Yes
Foam Density
2 lb

Description

Deko Living Brown Outdoor Compression Foam Loveseat Sofa The Deko Living Brown Outdoor Compression Foam Loveseat Sofa brings comfort and elegance to your patio or deck. With high-density polyurethane foam 44 ILD, it provides superior support for extended outdoor lounging. The removable, weather-resistant vinyl-coated polyester seat cover ensures easy cleaning.


  • Weather Resistant – Designed to withstand various outdoor elements, ensuring durability.
  • Compression Foam Technology – Enhances comfort by adapting to body contours while providing support.
  • Vinyl-Coated Polyester Seat Covers – Removable for easy cleaning, offering additional protection.
  • High-Density Polyurethane Foam – Offers a comfortable and firm seating experience.
  • 44 ILD Foam Rating – Perfect balance of comfort and support for a variety of users.
  • Removable Seat Covers – Makes it simple to clean and maintain, prolonging the loveseat's life.
  • UV-Resistant Fabric – Helps prevent sun damage and color fading over time.
  • Water-Repellent – Offers protection from light rain and spills for easy upkeep.
  • Neutral Gray Color – Sleek and versatile, matching various outdoor décor themes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.