
Chimney Wood Burner Firepit
Mfr # COB10503
Zoro # G510108422
product price: $814.99
/ea
Item requires special delivery charges. A $60.00 per item surcharge will be applied.
Key Features
Material
Metal
Length
29.5 in
Width
29.5 in
Color
Black
Includes
PVC Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COB10503
Zoro #
G510108422
UPC #
671424793368
Country of Origin
China
Dimensions
Length
29.5 in
Width
29.5 in
Size
870.3 Sq In
Details
Material
Metal
Color
Black
Includes
PVC Cover
Features
Adjustable Cast Iron Grill, Rust-Resistant Steel, Spark Screen
Description
This fire pit is an ideal choice for outdoor entertaining, and a great way to add a cozy, inviting touch to your backyard. It can provide hours of warm and relaxing ambiance as the flames from the fire flicker against the night sky. This fire pit is designed with rust and heat resistant powder coated construction, making it durable enough to withstand the elements of nature. Its adjustable cast iron grill provides a safe and easy way to cook up some delicious treats for the family. The fire pit also has a 360 deg. spark screen to keep sparks and ash from flying away, ensuring safety while you're enjoying your outdoor space. Easy to install and maintain, as well as ensuring your safety while enjoying the warmth of an open flame.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.