Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gray Compressed Foam Chair

  • Mfr # CIF50019LST

  • Zoro # G921849471


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Foam Density
2.0 lb
Supplier Intended Use
Residential
Foam Type
High Density Polyurethane
Color
Beige
Overall Length
37.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF50019LST
Zoro #
G921849471
UPC #
-
Country of Origin
China

Dimensions

Overall Length
37.8 in
Overall Width
29.53 in

Details

Foam Density
2.0 lb
Supplier Intended Use
Residential
Foam Type
High Density Polyurethane
Color
Beige
Standards
ISTA 6A
Seat Covers
Removable
Item
Compressed Sofa
Upholstery Material
Vinyl-Coated Polyester
Seating Capacity
1
Weight Capacity
300 lb
Foam ILD
44

Description

Relax in style with the Deko Living Gray Compression Foam Chair. Featuring high-density polyurethane foam (44 ILD), this chair provides ultimate comfort and support. The removable vinyl-coated polyester seat covers are and easy to maintain, ensuring lasting quality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.