Zoro Homepage

Gray Compressed Foam Sofa

  • Mfr # CIF50019SOF

  • Zoro # G421849490


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Seating Capacity
2
Ista Certified
ISTA 6A
Upholstery Material
Vinyl-Coated Polyester
Foam ILD
44
Seat Covers
Removable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIF50019SOF
Zoro #
G421849490
UPC #
-
Country of Origin
China

Dimensions

Length
37.8 in
Width
59.06 in

Details

Seating Capacity
2
Ista Certified
ISTA 6A
Upholstery Material
Vinyl-Coated Polyester
Foam ILD
44
Seat Covers
Removable
Supplier Intended Use
Residential
Weight Capacity
600 lb
Product Type
Compressed Sofa
Foam Type
High Density Polyurethane
Color
Brown
Foam Density
2.0 lb

Description

Complete your lounge area with the Deko Living Gray Compression Foam Sofa. Crafted with high-density polyurethane foam (44 ILD), these chairs offer lasting support and comfort. The removable, vinyl-coated polyester seat covers ensure easy cleaning and durability. A modern and practical addition to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.