Gray Outdoor Compressed Foam Armless Sectional Sofa Chair

  • Mfr # COP30017ACH

  • Zoro # G716312579


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Overall Height
38.58 in
Color
Beige
Overall Width
27.56 in
Capacity
300 lbs
Overall Length
38.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30017ACH
Zoro #
G716312579
UPC #
-
Country of Origin
China

Dimensions

Overall Height
38.58 in
Overall Width
27.56 in
Overall Length
38.58 in

Details

Color
Beige
Item
Compressed Sofa
Capacity
300 lbs
Application
Residential
Features
Weather reistant, removable seat covers
Seat Covers
Removable
Foam Density
2 lb
Seating Capacity
1
Upholstery Material
Vinyl-Coated Polyester
Foam ILD
44
Includes
(1) Armless sectional sofa chair
For Use With
Patios, backyards, outdoor entertainment spaces
Weather Resistant
Yes
Foam Type
High Density Polyurethane
Standards
ISTA 6A

Description

Deko Living Gray Outdoor Compression Foam Armless Sofa Chair The Deko Living Gray Outdoor Compression Foam Armless Sofa Chair is the perfect addition to any modern patio or deck. Crafted with high-density polyurethane foam and a 44 ILD rating, this weather-resistant chair offers durable comfort and sleek design. The removable, easy-to-clean vinyl-coated polyester seat cover ensures long-lasting appeal.


  • Armless Design – Works great as a center piece in modular setups or on its own.
  • Weather-Resistant Materials – Built to endure outdoor elements.
  • Compressed Foam Structure – Space-efficient with supportive comfort.
  • High-Density Polyurethane Foam – Maintains shape and resilience over time.
  • 44 ILD Foam Rating – Offers firm, comfortable seating ideal for outdoor use.
  • Vinyl-Coated Polyester Covers – UV-resistant and easy to clean.
  • Removable Seat Covers – Makes cleaning and care a breeze.
  • Modern Gray Finish – Blends effortlessly with various outdoor décor themes.
  • Modular Compatibility – Easily pairs with left, right, or corner units.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.