Zoro Homepage

Gray Outdoor Compressed Foam Chair

  • Mfr # COP30019LST

  • Zoro # G916312560


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Capacity
300 lbs
Overall Length
37.8 in
Overall Height
37.8 in
Color
Beige
Overall Width
29.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30019LST
Zoro #
G916312560
UPC #
-
Country of Origin
China

Dimensions

Overall Length
37.8 in
Overall Height
37.8 in
Overall Width
29.53 in

Details

Capacity
300 lbs
Item
Compressed Sofa
Color
Beige
Seating Capacity
1
Standards
ISTA 6A
Foam ILD
44
Application
Residential
Foam Type
High Density Polyurethane
Foam Density
2 lb
Upholstery Material
Vinyl-Coated Polyester
Weather Resistant
Yes
Seat Covers
Removable
Includes
(1) Armless chair
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Features
Weather reistant, removable seat covers

Description

Deko Living Gray Outdoor Compression Foam Loveseat Sofa Relax in style with the Deko Living Gray Outdoor Compression Foam Loveseat Sofa. Featuring high-density polyurethane foam 44 ILD, this loveseat provides ultimate comfort and support. The removable vinyl-coated polyester seat covers are weather-resistant and easy to maintain, ensuring lasting quality. Ideal for patios and decks.


  • Weather Resistant – Designed to withstand various outdoor elements, ensuring durability.
  • Compression Foam Technology – Enhances comfort by adapting to body contours while providing support.
  • Vinyl-Coated Polyester Seat Covers – Removable for easy cleaning, offering additional protection.
  • High-Density Polyurethane Foam – Offers a comfortable and firm seating experience.
  • 44 ILD Foam Rating – Perfect balance of comfort and support for a variety of users.
  • Removable Seat Covers – Makes it simple to clean and maintain, prolonging the loveseat's life.
  • UV-Resistant Fabric – Helps prevent sun damage and color fading over time.
  • Water-Repellent – Offers protection from light rain and spills for easy upkeep.
  • Neutral Gray Color – Sleek and versatile, matching various outdoor décor themes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.