
Gray Outdoor Compressed Foam Sofa
Mfr # COP30019SOF
Zoro # G016312576
product price: $538.99
/ea
Free Shipping & Returns
Key Features
Overall Width
59.06 in
Overall Length
37.8 in
Overall Height
37.8 in
Capacity
600 lbs
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COP30019SOF
Zoro #
G016312576
UPC #
-
Country of Origin
China
Dimensions
Overall Width
59.06 in
Overall Length
37.8 in
Overall Height
37.8 in
Details
Item
Compressed Sofa
Capacity
600 lbs
Color
Brown
Standards
ISTA 6A
Seat Covers
Removable
Upholstery Material
Vinyl-Coated Polyester
Includes
(1) Sofa
Features
Weather reistant, removable seat covers
For Use With
Patios, backyards, decks, outdoor entertainment spaces
Foam Density
2 lb
Weather Resistant
Yes
Seating Capacity
2
Foam ILD
44
Foam Type
High Density Polyurethane
Application
Residential
Description
Deko Living Gray Outdoor Compression Foam Sofa Chairs Complete your outdoor lounge area with the Deko Living Gray Outdoor Compression Foam Sofa Chairs. Crafted with high-density polyurethane foam 44 ILD, these chairs offer lasting support and comfort. The removable, weather-resistant vinyl-coated polyester seat covers ensure easy cleaning and durability. A modern and practical addition to any outdoor space.
- Weather Resistant – Built to withstand outdoor conditions without compromising quality.
- Compression Foam Technology – Offers enhanced comfort and support for longer sitting periods.
- Vinyl-Coated Polyester Seat Covers – Easy to remove and clean while providing added durability.
- High-Density Polyurethane Foam – Provides superior comfort and a supportive seating experience.
- 44 ILD Foam Rating – Ideal firmness for outdoor seating comfort and durability.
- Removable Seat Covers – Simplifies cleaning and maintenance, ensuring the product lasts longer.
- UV-Resistant Fabric – Protects against sun exposure and fading.
- Water-Repellent – Safeguards against light rain and spills.
- Stylish Gray Color – A neutral tone that complements various outdoor décor styles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.