Outdoor Aluminum Round Patio Dining Table and Stackable Chairs Set, Gray, Seats 4

  • Mfr # COP30704

  • Zoro # G415892419


product price: $933.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Aluminum
Finish
Powder Coated
Features
All-Weather Material
Product Type
Dining Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COP30704
Zoro #
G415892419
UPC #
671424431956
Country of Origin
China

Dimensions

Table Dimensions
46.87"W x 46.87"D x 29.5"H

Details

Color
Gray
Material
Aluminum
Finish
Powder Coated
Features
All-Weather Material
Product Type
Dining Table
Product Care
Spot Clean and Cover when not in use
Seating Capacity
4
Table Top Material
Polyester Steel
Upholstery Material
Textilene

Description

Elevate your outdoor dining experience with the Deko Living 4 Place Seating Grey Outdoor Aluminum Round Patio Dining Table and Stackable Chairs Set. Designed for modern outdoor living, this sleek and stylish set offers both functionality and comfort. Whether you're enjoying a family dinner or hosting friends for drinks, this set is the perfect addition to your patio, balcony, or garden. Crafted with a powder-coated aluminum frame and Textilene fabric seats, the set is built to endure the elements while providing a chic, minimalist look. The stackable chairs offer easy storage when not in use, making it perfect for smaller spaces or changing seasons. With its durable construction and contemporary design, this set is the ideal combination of elegance and practicality for any outdoor setting.


  • Modern Grey Design: The sleek, neutral grey color is versatile and pairs easily with any outdoor decor, bringing a contemporary touch to your patio or garden.
  • Durable Powder-Coated Aluminum Frame: Crafted from high-quality aluminum with a powder-coated finish, this set is rust-resistant and designed to withstand the outdoor elements, ensuring long-lasting durability.
  • Comfortable Textilene Fabric Seats: The chairs are made with breathable, UV-resistant Textilene fabric, providing comfort and support for hours of outdoor relaxation, even in the hottest weather.
  • Stackable Chairs for Easy Storage: The stackable design makes it convenient to store the chairs when not in use, perfect for compact spaces or seasonal storage.
  • 4-Person Seating Capacity: A comfortable and cozy dining set for up to four people, ideal for intimate outdoor meals, coffee breaks, or casual gatherings.
  • Round Table for Socializing: The round table design encourages conversation and allows for easy interaction among guests, with ample space for drinks, appetizers, or a full meal.
  • Low Maintenance & Easy to Clean: Both the frame and fabric are resistant to water, stains, and fading, making this set easy to maintain, season after season.
  • Weather-Resistant: Built to endure the outdoors, this set is designed for year-round use and will maintain its beauty despite sun, rain, or wind exposure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.