
Outdoor Dining Chairs and Table Set
Mfr # COP30701
Zoro # G310436183
product price: $3,148.99
/eaKey Features
Length
130 in
Size
93 sq ft
Color
Gray
Width
90 in
Material
Olefin Fabric and Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COP30701
Zoro #
G310436183
UPC #
671424742915
Country of Origin
Viet Nam
Dimensions
Length
130 in
Size
93 sq ft
Width
90 in
Table Dimensions
78.63 in W x 39.38 in D x 30 in H
Details
Color
Gray
Material
Olefin Fabric and Aluminum
Seat Cushion Features
Removable Zipper Covers, Quick Dry Foam
Maximum Weight Capacity
1800 lb
Table Material
Hardwood
Table Type
Dining Table
Table Color
Teak
Product Care
Removable Cushion Covers Wash Clean
Description
This Deko Living Palazzolo Outdoor Teak Dining Chair and Table set will give your outdoor living space an elegant, natural look that's sure to make your family and friends feel comfortable and welcome. Sofa chair cushioned pieces are made of quick dry foam covered in weather-resistant olefin fabric. Features a high-quality powder coated aluminum frame and sustainably-sourced strong and dense teak hardwood, renowned for its durability and superior weather-resistance. This timeless furniture set is built to last through all seasons for years to come. Whether you're entertaining guests or simply enjoying some quiet downtime in the sun, this set has everything you need for an unforgettable experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.