Outdoor Gray Aluminum and Teak Contour Sofa Set, Seats 6

  • Mfr # COP30113

  • Zoro # G915892414


product price:  $5,831.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Aluminum
Product Care
Spot Clean and Cover when not in use. Wipe clean with a damp cloth. Use only clean water. Dust and dirt can be vacuum cleaned or wiped with a clean soft cloth. Do not use detergents, solvents or other chemicals on fabric as this may cause discoloration.
Table Shape
Oval
Upholstery Material Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COP30113
Zoro #
G915892414
UPC #
671424432052
Country of Origin
Viet Nam

Details

Color
Gray
Material
Aluminum
Product Care
Spot Clean and Cover when not in use. Wipe clean with a damp cloth. Use only clean water. Dust and dirt can be vacuum cleaned or wiped with a clean soft cloth. Do not use detergents, solvents or other chemicals on fabric as this may cause discoloration.
Table Shape
Oval
Upholstery Material Color
Brown
Table Frame Material
Aluminum
Seating Capacity
6
Features
All-Weather Material
Finish
Natural Wood
Upholstery Material
Vinyl-Coated Polyester
Table Color
Wood
Table Type
Corner Table
Upholstery Foam Type
Polyurethane

Description

Transform Your Outdoor Space with Deko Living's 6-Place Contour Sofa Set. Crafted with a sleek aluminum frame and beautifully finished teak wood table tops, this set offers a perfect blend of style and durability. The all-weather gray polyester cushions provide comfort and resilience, making it the ideal choice for year-round relaxation.


  • Contemporary Design: A modern, elegant look that enhances any patio, deck, or garden space.
  • Built to Last: The aluminum frame ensures a lightweight yet sturdy foundation, while the teak wood table tops add a touch of natural beauty.
  • All-Weather Comfort: The high-quality gray polyester cushions are designed to withstand the elements, offering both luxury and practicality.
  • Generous Seating: With enough room for 6 people, it's perfect for family gatherings, entertaining guests, or enjoying quiet moments outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.