
Outdoor Gray Sofa and Table Set, Seats 5
Mfr # COP30016
Zoro # G315892410
product price: $1,555.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gray
Material
Steel
Table Shape
Rectangular
Features
All-Weather Material
Upholstery Material Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COP30016
Zoro #
G315892410
UPC #
671424433035
Country of Origin
Viet Nam
Details
Color
Gray
Material
Steel
Table Shape
Rectangular
Features
All-Weather Material
Upholstery Material Color
Gray
Table Frame Material
Steel
Upholstery Material
Vinyl-Coated Polyester
Table Type
Coffee Table
Table Color
Gray
Seating Capacity
5
Upholstery Foam Type
Polyurethane
Finish
Powder Coated
Product Care
Spot Clean and Cover when not in use. Wipe clean with a damp cloth. Use only clean water. Dust and dirt can be vacuum cleaned or wiped with a clean soft cloth. Do not use detergents, solvents or other chemicals on fabric as this may cause discoloration.
Description
Effortless Style & Ultimate Comfort. Upgrade your outdoor living area with the Deko Living 5-Place Seating Outdoor Sofa & Ottoman Set. Featuring a durable steel frame and plush, all-weather gray polyester cushions, this set is designed for long-lasting comfort, style, and versatility. Whether youre entertaining or just relaxing, its the perfect addition to your outdoor retreat.
- Sturdy Steel Frame: Engineered for strength and long-lasting durability, ensuring the set stands up to the test of time.
- All-Weather Comfort: The gray polyester cushions are fade-resistant and designed to handle the elements, keeping your seating comfortable and fresh season after season.
- Compact Yet Spacious: With seating for 5, this set is ideal for cozy gatherings, family meals, or enjoying quiet moments in the fresh air.
- Sleek & Modern: A clean, contemporary design that effortlessly blends into any outdoor settingfrom patios to balconies and beyond.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.