Outdoor Modular Bistro Set with Gray Cushion Chairs, Round Coffee Table

  • Mfr # COP20311

  • Zoro # G915892421


product price:  $534.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Gray
Table Type
Coffee Table
Features
All-Weather Material
Table Dimensions
10.5"W x 10.5"D x 15.75"H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COP20311
Zoro #
G915892421
UPC #
671424431925
Country of Origin
China

Dimensions

Table Dimensions
10.5"W x 10.5"D x 15.75"H
Seat Cushion Size
26.38"W x 24.4"D x 7.48"H
Back Rest Cushion Size
26.38"W x 7.48"D x 19.70"H

Details

Material
Steel
Color
Gray
Table Type
Coffee Table
Features
All-Weather Material
Number of Pillows
1
Seating Capacity
2
Assembly Needed
Yes
Product Care
Spot Clean and Cover when not in use
Seat Cover Material
100% Polyester
Finish
Powder Coated

Description

Elevate your outdoor space with the perfect blend of style, comfort, and durability. The Deko Living Steel Outdoor Modular Bistro Set, complete with plush gray cushions and a sleek round table, is the ultimate choice for creating a cozy, modern retreat right in your own backyard. Perfect for Every Outdoor Occasion: Whether it's a casual brunch, an afternoon of lounging, or evening cocktails, this bistro set brings the ideal blend of modern design and functionality to your outdoor living space. Create the outdoor oasis youve always wanted-order your Deko Living Steel Outdoor Modular Bistro Set today and start relaxing in style!


  • Durable Steel Frame: Built to withstand the elements, this rust-resistant set will stay looking great through seasons of sun, rain, and everything in between.
  • Comfortable Cushions: Enjoy hours of relaxation with plush gray cushions that are both soft and stylishperfect for any outdoor occasion.
  • Flexible, Modular Design: Rearrange the seats to fit your space, making it perfect for small patios, balconies, or larger outdoor areas.
  • Compact Round Table: Ideal for enjoying meals, drinks, or casual conversation with friends and family.
  • Easy to Assemble & Maintain: With simple setup and weather-resistant materials, you can enjoy your set without the hassle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.