Outdoor Sectional Wicker Sofa, Chairs and Table, 8 Pieces, Brown w/Beige and Red Cushion Covers
- Mfr # COP30011
- Zoro # G015892420
Key Features
Specifications
Details
- MFR #
- COP30011
- Zoro #
- G015892420
- UPC #
- 671424431864
- Country of Origin
- Viet Nam
- Color
- Brown
- Material
- Steel
- Seating Capacity
- 6
- Table Type
- Corner Table
- Features
- All-Weather Material
- Table Shape
- Square
- Product Care
- Spot Clean and Cover when not in use. Wipe clean with a damp cloth. Use only clean water. Dust and dirt can be vacuum cleaned or wiped with a clean soft cloth. Do not use detergents, solvents or other chemicals on fabric as this may cause discoloration.
- Upholstery Material Color
- Cream
- Upholstery Material
- Vinyl-Coated Polyester
- Upholstery Foam Type
- Conventional
- Table Frame Material
- Rattan
- Removable Seat Cover
- Yes
- Finish
- Powder Coated
Description
Transform your outdoor space into a stylish, comfortable oasis with the Deko Living 6 Place Seating Outdoor Wicker Sofa Set. Designed to blend elegance with durability, this set features plush, interchangeable beige and red cushion covers, perfect for adapting to any season or occasion. Crafted with all-weather, fade-resistant materials and a sturdy brown steel frame, this set promises long-lasting comfort and luxury. Whether you're hosting a gathering or relaxing solo, the spacious seating and sleek, modern design provide the ideal setting for outdoor enjoyment.
- 6-Piece Set for Ultimate Comfort: Includes a sectional sofa, a comfortable sofa chair, and a matching table for ample seating and relaxed outdoor entertaining.
- Stylish & Versatile Cushion Covers: Comes with interchangeable beige and red Olefin fabric zippered cushion covers, allowing you to easily switch up the look to suit your style or the season.
- Durable Brown Wicker Design: The rich brown wicker finish offers a sophisticated, modern look that complements any outdoor décor.
- Sturdy Steel Frame: Built on a robust steel frame for durability and stability, supporting years of use in all types of weather.
- All-Weather Materials: Designed to withstand the elements, with fade-resistant, water-resistant, and UV-protected fabric that ensures long-lasting vibrancy.
- Easy to Maintain: The zippered cushion covers are easy to remove and wash, while the durable wicker can be quickly wiped down for hassle-free upkeep.
- Perfect for Any Outdoor Space: Ideal for patios, balconies, gardens, or poolside, adding a touch of luxury and comfort to any setting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.