Outdoor Sectional Wicker Sofa, Chairs and Table, 8 Pieces, Gray w/Blue and Gray Cushion Covers

  • Mfr # COP30111

  • Zoro # G015892413


product price:  $2,381.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Finish
Powder Coated
Removable Seat Cover
Yes
Upholstery Material
Vinyl-Coated Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
COP30111
Zoro #
G015892413
UPC #
671424431871
Country of Origin
Viet Nam

Details

Color
Gray
Material
Steel
Finish
Powder Coated
Removable Seat Cover
Yes
Upholstery Material
Vinyl-Coated Polyester
Table Frame Material
Rattan
Table Type
Corner Table
Product Care
Spot Clean and Cover when not in use. Wipe clean with a damp cloth. Use only clean water. Dust and dirt can be vacuum cleaned or wiped with a clean soft cloth. Do not use detergents, solvents or other chemicals on fabric as this may cause discoloration.
Seating Capacity
6
Features
All-Weather Material
Upholstery Foam Type
Conventional
Table Shape
Square

Description

Transform your outdoor space into a stylish, comfortable oasis with the Deko Living 6 Place Seating Outdoor Wicker Sofa Set. Designed to blend elegance with durability, this set features plush, interchangeable blue and gray cushion covers, perfect for adapting to any season or occasion. Crafted with all-weather, fade-resistant materials and a sturdy brown steel frame, this set promises long-lasting comfort and luxury. Whether you're hosting a gathering or relaxing solo, the spacious seating and sleek, modern design provide the ideal setting for outdoor enjoyment.


  • 6-Piece Set for Ultimate Comfort: Includes a sectional sofa, a comfortable sofa chair, and a matching table for ample seating and relaxed outdoor entertaining.
  • Stylish & Versatile Cushion Covers: Comes with interchangeable blue and gray Olefin fabric zippered cushion covers, allowing you to easily switch up the look to suit your style or the season.
  • Durable Brown Wicker Design: The rich gray wicker finish offers a sophisticated, modern look that complements any outdoor décor.
  • Sturdy Steel Frame: Built on a robust steel frame for durability and stability, supporting years of use in all types of weather.
  • All-Weather Materials: Designed to withstand the elements, with fade-resistant, water-resistant, and UV-protected fabric that ensures long-lasting vibrancy.
  • Easy to Maintain: The zippered cushion covers are easy to remove and wash, while the durable wicker can be quickly wiped down for hassle-free upkeep.
  • Perfect for Any Outdoor Space: Ideal for patios, balconies, gardens, or poolside, adding a touch of luxury and comfort to any setting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.