Shop DEKO LIVING
See all product information
Create Account
Outdoor Steel Pyramid Wood Burning Fire Pit
- Mfr # COB10516
- Zoro # G922810289
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Length
33.46 in
Color
Black
Includes
Spark Screen, Poker Tool, Polyester Storage Cover; Storage Cover
Features
Rust Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COB10516
- Zoro #
- G922810289
- UPC #
- 671424793641
- Country of Origin
- China
- Item
- Outdoor Fire Pit
- Material
- Steel
- Color
- Black
- Includes
- Spark Screen, Poker Tool, Polyester Storage Cover; Storage Cover
- Features
- Rust Resistant
- Application
- Outdoor Residential Spaces, Patios, Backyards
- Weight
- 41 lbs
- Shape
- Square
- Log Storage
- No
- Burning Area Material
- Steel
- Gas Type
- Wood
- Finish
- Black Powder Thermo‑Sprayed Finish
- Standards
- ISTA 6A
- Ignition Type
- Manual
- Heating Area
- 250 sq. ft.
Dimensions
- Length
- 33.46 in
- Width
- 33.46 in
- Fire Bowl Dimensions
- 33.46 in W x 33.46 in D x 12 in H
- Fire Pit Base Dimensions
- 33.46 in W x 33.46 in D x 5.5 in H
- Height
- 47.24 in
Description
Step up your outdoor game with our Outdoor Steel Pyramid Wood Burning Fire Pit - where bold design meets rugged performance. Crafted from durable steel and finished in a protective black powder thermo sprayed coat, this pyramid style fire pit offers both striking style and dependable function. Equipped with accessories for safety and maintenance, it's built for evenings under the stars - whether you're warming up after a hike, gathering around for mores, or entertaining friends in your backyard.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.